Mini-size flow switch, stainless steel upper and lower body, 1-1/2" NPT, stainless steel tee.

  • Mfr # V6EPS-S-D-5-S

  • Zoro # G0505514


product price: $947.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Stainless Steel
Type
Piston
For Pipe Size
1/2 in, 1/4 in, 2 in, 3/8 in
Connection Size
1 1/2 in
Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V6EPS-S-D-5-S
Zoro #
G0505514
UPC #
-
Country of Origin
United States

Dimensions

For Pipe Size
1/2 in, 1/4 in, 2 in, 3/8 in
Connection Size
1 1/2 in
Connection Size (In.)
1-1/2 FNPT
Max. Duct Size (In.)
1 1/2 in
Overall Height
4.8 in
Overall Length
3.6 in
Overall Width
3.6 in

Details

Item
Liquid Flow Switch
Housing Material
Stainless Steel
Type
Piston
Connection Type
NPT
Voltage
125/250V AC
Wetted Materials
301 Stainless Steel, 302 Stainless Steel, 303 Stainless Steel, 304 Stainless Steel, Ceramic
Switch Type
DPDT
For Use With
Liquids or Gases
Body Material
Stainless Steel
Compliance
CSA, UL
Hz
50/60
Max. Ambient Temp. (F)
167 Degrees F
Contact Rating
5A at 125/250V AC
Max. Fluid Temp. (F)
220 Degrees F
Min. Fluid Temp. (F)
-4 Degrees F
Phase
Single
Min. Ambient Temp. (F)
-4 Degrees
Application
Coolant Loops, Other
Flow Rate
6 gpm
Material of Construction
Stainless Steel
Max. Pressure (PSI)
2,000 psi
Standards
ATEX, CE Certified, CSA Certified, IECEx, KTL, UL Listed
Contact Rating (AC)
5 A @ 125/250V
Set Point Configuration
Adjustable
Ambient Temperature - Maximum
167 Degrees F
Contact Rating (DC)
36 A (Inductive) @ 30V (CSA, ATEX and IECEx Models), 5 A Resistive @ 30V (CSA, ATEX and IECEx Models)
Switch Enclosure
NEMA 4
Flow Switch Type
Paddle
Frequency
50 Hz, 60 Hz
Media Temperature - Minimum
-4 Degrees F
Ambient Temperature - Minimum
-4 Degrees F
Hazardous Location Specification
Class I, Div 1 and 2, Group A, B, C, D, Class II, Div 1 and 2, Group E, F, G
Wetted Material
301 Stainless Steel, 302 Stainless Steel, 303 Stainless Steel, 304 Stainless Steel, Brass, Cast Iron, Ceramic, Steel
Media Temperature - Maximum
220 Degrees F
Switch Position
Normally Closed, Normally Open

Description

Liquid Flow Switch, Ambient Temperature - Maximum 167 Degrees F, Ambient Temperature - Minimum -4 Degrees F, Connection Size 1 1/2 in, Connection Type NPT, Contact Rating (AC) 5 A @ 125/250V, Contact Rating (DC) 36 A (Inductive) @ 30V (CSA, ATEX and IECEx Models), 5 A Resistive @ 30V (CSA, ATEX and IECEx Models), Filter Rating - Maximum Not Applicable, Flow Rate - Maximum Not Applicable, Flow Rate - Minimum Not Applicable, Flow Switch Type Paddle, For Pipe Size 1/2 in, 1/4 in, 2 in, 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.