Zoro Homepage

Mini tuning fork level switch with PNP output.

  • Mfr # CTF-03

  • Zoro # G507144457


product price: $555.99
/ea
Free Shipping & Returns

Key Features

Height
3 in
Width
4.5 in
Length
13.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTF-03
Zoro #
G507144457
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
3 in
Width
4.5 in
Length
13.8 in

Description

Mini tuning fork level switch with PNP output.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.