Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
660
Zoro #
G3239607
UPC #
094700577955
Country of Origin
United States
Dimensions
Depth
2"
Height
4-1/2"
Width
2-3/4"
Details
Item
Air Velocity Monitor
Material
Plastic
Velocity
0 to150 fpm
Display Type
Red LED Indicates Low Flow Condition and Adjustable from 0 to 150 FPM, Green LED Indicates Normal Operation, Yellow LED Indicates High Flow Condition and Adjustable from 0 to 275 FPM
Voltage Rating
24VAC
Includes
3 Ft X 1 1/2" Hose, 90 Degree Elbow and 120 to 24 VAC Transformer
Description
Air Velocity Monitor, Plastic, Powered By 24 VAC, Red LED Indicates Low Flow Condition and Adjustable from 0 to 150 FPM, Green LED Indicates Normal Operation, Yellow LED Indicates High Flow Condition and Adjustable from 0 to 275 FPM, Includes 3 ft x 1 1/2 in Hose, 90 Degrees Elbow and 120 to 24V AC Transformer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.