Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mounting Brackets For TS2TSS2

  • Mfr # TS2-BRK

  • Zoro # G807133106


product price: $3.99
/ea
Sold in multiples of 2 for $7.98

Key Features

Display
3-digit, red, 1/2" digits.
Features
Simple to use temperature control device; Configuration key
Power Requirements
115 VAC, 230 VAC, 12 VAC/VDC, or 24 VAC/VDC.
Accuracy
±1% FS.
Temperature Limits
Ambient: 32 to 158°F (0 to 70°C).
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS2-BRK
Zoro #
G807133106
UPC #
-
Country of Origin
Spain

Details

Display
3-digit, red, 1/2" digits.
Features
Simple to use temperature control device; Configuration key
Power Requirements
115 VAC, 230 VAC, 12 VAC/VDC, or 24 VAC/VDC.
Accuracy
±1% FS.
Temperature Limits
Ambient: 32 to 158°F (0 to 70°C).
Front Panel Rating
IP64.
Output
16 A SPDT relay @ 250 VAC resistive 5 A inductive.
Storage Temperature
-4 to 176°F (-20 to 80°C).
Agency Approvals
CE, cURus.
Memory Backup
Nonvolatile memory.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.