Zoro Homepage

Multi-Jet plastic water meter with NSF Approval, 1-1/2" pipe size with 1 gallon pulse output

  • Mfr # WPTN-A-C-05-1

  • Zoro # G907144613


product price: $406.99
/ea
Free Shipping & Returns

Key Features

Width
5.9 in
Length
12-1/2 in
Height
7.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPTN-A-C-05-1
Zoro #
G907144613
UPC #
-
Country of Origin
China

Dimensions

Width
5.9 in
Length
12-1/2 in
Height
7.7 in

Description

Multi-Jet plastic water meter with NSF Approval, 1-1/2" pipe size with 1 gallon pulse output

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.