Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-Jet water meter, 1" pipe size, NSF Certified, brass body with 10 gal pulse output.

  • Mfr # WNT-A-C-06-10

  • Zoro # G907144637


product price: $240.00
/ea
Free Shipping & Returns

Key Features

Height
4.6 in
Width
3.9 in
Length
10.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNT-A-C-06-10
Zoro #
G907144637
UPC #
-
Country of Origin
China

Dimensions

Height
4.6 in
Width
3.9 in
Length
10.2 in

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.