Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi panel meter, 12-24 VDC, 4 relays, 4-20 mA transmitter.

  • Mfr # MPM-241

  • Zoro # G409990947


product price: $1,039.99
/ea
Free Shipping & Returns

Key Features

Type
Alarming; Controlling; Monitoring
Accuracy
+/-0.03%
Display Span
999,999
Display
LCD
Display Digits
Dual Line 6 Digit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPM-241
Zoro #
G409990947
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Overall Height
2.41 in
Overall Width
4.41 in
Overall Depth
5.43 in
Digit Height - Maximum
0.6 in
Cutout DIN Size
1/8
Digit Height - Minimum
0.46 in

Details

Item
Panel Meter
Type
Alarming; Controlling; Monitoring
Accuracy
+/-0.03%
Display Span
999,999
Display
LCD
Display Digits
Dual Line 6 Digit
Interface
USB
Fits
1/8 DIN
Includes
NEMA 4X Front Panel, USB Based Programming Software is Resident on the Meter
Standards
CE, CUL, RoHS, UL
Connector Type
Screw Terminal
NEMA Rating
4X
Style
MPM
Series
MPM
Mounting
Panel
Product Type
Configurable Panel Meter
Digital Display Screen Type
LED
NEMA Enclosure Rating
4X
Current Display - Maximum
20 mA
DC Voltage Input - Minimum
12 V DC
Number of Display Digits
6
Digital Display Screen Color
Red
Display Span - Maximum
999,999
DC Voltage Input - Maximum
24 V DC
Current Display - Minimum
4 mA
Parameters Measured
AC Current, DC Current, DC Voltage
Terminal Connection Type
Screw Clamp
Relay Contact Form
SPDT, SPST

Description

Panel Meter, Alarming; Controlling; Monitoring, Accuracy +/-0.03 Percent, Display Span 999,999, Display Digits Dual Line 6 Digit, LCD Display, Fits 1/8 DIN, Connector Type Screw Terminal, USB Interface, 4X NEMA Rating, Mounting Panel, Style MPM, Includes NEMA 4X Front Panel, USB Based Programming Software is Resident on the Meter, Manufacturers Warranty Length 3 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.