Zoro Homepage

Multifunction anemometer.

  • Mfr # 9671

  • Zoro # G0080370


product price: $443.99
/ea
Free Shipping & Returns

Key Features

Air Velocity Accuracy
+/-5%
Includes
Cable, Carrying Case
Manufacturers Warranty Length
1 yr
Data Hold
Yes
Auto Power Off
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9671
Zoro #
G0080370
UPC #
094700915191
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr
Display Size
2.059 in
Probe Diameter
3 in
Battery Size
AAA

Details

Item
Anemometer
Air Velocity Accuracy
+/-5%
Includes
Cable, Carrying Case
Data Hold
Yes
Auto Power Off
Yes
Display
LCD
Data Logging
Yes
Resolution
0.1 fpm
Sensing Method
Rotating Vane
Humidity Sensing
No
Power Source
Battery
Temp. Accuracy
+/-1 Degrees F
Case Color
Gray
Vane Material
Plastic
Humidity Accuracy
+/-3% @ 25 Degrees C from 10 to 90% RH., Outside this range: +/-5%
Air Volume
0 to 99,999 cfm
Temp. Range
-4 Degrees to 140 Degrees F
Relative Humidity Range
0% to 100%
Battery Life
100 hr
Interface
RS-232
Display Type
Digital
Wind Speed Units
ft/min, km/hr, knot, m/sec, mph
Testing Functions
Air Velocity, Relative Humidity, Temperature
Maximum Velocity Measured
6,299 fpm
Air Velocity Resolution
0.1 fpm
Battery Chemistry
Alkaline
Temperature Accuracy
+/ 1.0 Degrees
Maximum Air Volume Measured
99,999 cfm
Body Style
Full Size
Number of Batteries Required
4
Minimum Velocity Measured
118 fpm
Minimum Temperature Measured
-4 Degrees F
Minimum Relative Humidity Measured
0 %
Relative Humidity Accuracy
+/-3%
Battery Run Time
100 hr
Batteries Included
Yes
Maximum Relative Humidity Measured
100 %
Maximum Temperature Measured
140 Degrees F

Description

Anemometer, Minimum Velocity Measured 118 fpm, Probe Diameter 3 in, Probe Type Rotating Vane, Maximum Velocity Measured 6,299 fpm, Minimum Dew Point Measured Not Applicable, Minimum Hot Wire Probe Length Not Applicable, Minimum Operating Temperature Not Applicable, Minimum Relative Humidity Measured 0 Percent, Includes Cable, Carrying Case, Relative Humidity Accuracy +/-3 Percent, Temperature Accuracy +/ 1.0 Degrees , Wind Speed Units ft/min, km/hr, knot, m/sec, mph

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.