Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NA Wall Mount Temperature Sensor, PT1K Ohm RTD Sensor

  • Mfr # TE-NND-E

  • Zoro # G507149124


product price: $23.15
/ea

Key Features

Accuracy
Thermistor temp sensor: ±0.22°C @ 25°C (±0.4°F @ 77°F); RTD temp sensor: DIN class B; ±0.3°C @ 0°C (±.54°F @ 32°F).
Features
North American or European housing aesthetic options; Uniform look matches other Dwyer wall mount devices; Universal mounting plate meets various installation requirements
Temperature Limits
-40 to 140°F (-40 to 60°C).
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE-NND-E
Zoro #
G507149124
UPC #
-
Country of Origin
United States

Details

Accuracy
Thermistor temp sensor: ±0.22°C @ 25°C (±0.4°F @ 77°F); RTD temp sensor: DIN class B; ±0.3°C @ 0°C (±.54°F @ 32°F).
Features
North American or European housing aesthetic options; Uniform look matches other Dwyer wall mount devices; Universal mounting plate meets various installation requirements
Temperature Limits
-40 to 140°F (-40 to 60°C).

Description

NA Wall Mount Temperature Sensor, PT1K Ohm RTD Sensor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.