Zoro Homepage

Nitrogen Dioxide Duct Mount Transmitter with universal current/voltage outputs

  • Mfr # GSTA-N-D

  • Zoro # G410044844


product price: $445.99
/ea
Free Shipping & Returns

Key Features

Power Source
Hardwired
Overall Width
3.7 in
Overall Height
5.1 in
Includes
(2) Short Pieces of Tube, Air Filter with Barbed Connections, Air Flow Pitot Tube, Long Piece of Tube
Standards
CE Compliant, RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSTA-N-D
Zoro #
G410044844
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3.7 in
Overall Height
5.1 in
Manufacturer Warranty Length
5 yr
Overall Depth
3.35 in

Details

Item
Gas Transmitter
Power Source
Hardwired
Includes
(2) Short Pieces of Tube, Air Filter with Barbed Connections, Air Flow Pitot Tube, Long Piece of Tube
Standards
CE Compliant, RoHS Compliant
Market
Commercial
Interchangeable Sensors
Yes
Operating Temperature - Maximum
122 Degrees F
Mount Type
Screws
For Environment
Garage or Loading Dock Ventilation, Mechanical Room Monitoring
Response Time
25 sec
Output Current
4 to 20 mA
Measures Temperature
Not Temperature Measuring
Operating Temperature - Minimum
-4 Degrees F
Product Type
Detector Transmitter
Detection Concentration - Maximum
10 ppm
Resolution
0.1 ppm
Gas Detected
Nitrogen Dioxide
Display Type
None
Measurement Range
Nitrogen Dioxide (0 to 10 ppm)
Sensor Type
Electrochemical
IP Rating
IP64
Number of Gases Detected
1
Chemical Formula
NO2
Sensor Life
2 yr
Detection Concentration - Minimum
0 ppm
Series
GSTA

Description

Gas Transmitter, Gas Detected Nitrogen Dioxide, Standards CE Compliant, RoHS Compliant, Includes (2) Short Pieces of Tube, Air Filter with Barbed Connections, Air Flow Pitot Tube, Long Piece of Tube, Product Type Detector Transmitter, Mounting Location Duct, Sensor Type Electrochemical, Display Type None, Detection Concentration - Minimum 0 ppm, Detection Concentration - Maximum 10 ppm, Response Time 25 sec, Measures Temperature Not Temperature Measuring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.