Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nitrogen Dioxide Transmitter with BACnet & Modbus Communication with Integral LCD Display

  • Mfr # GSTC-N-LCD

  • Zoro # G510044850


product price: $498.99
/ea
Free Shipping & Returns

Key Features

Power Source
Hardwired
Overall Width
3.7 in
Overall Height
5.1 in
Standards
CE Compliant, RoHS Compliant
For Use With
Building Management Controllers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSTC-N-LCD
Zoro #
G510044850
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3.7 in
Overall Height
5.1 in
Manufacturer Warranty Length
5 yr
Overall Depth
2.23 in

Details

Item
Gas Transmitter
Power Source
Hardwired
Standards
CE Compliant, RoHS Compliant
For Use With
Building Management Controllers
Gas Detected
Nitrogen Dioxide
Number of Gases Detected
1
Measures Temperature
Not Temperature Measuring
Chemical Formula
NO2
Display Type
Digital
Product Type
Detector Transmitter
Operating Temperature - Minimum
-4 Degrees F
Interchangeable Sensors
Yes
Market
Commercial
Detection Concentration - Minimum
0 ppm
Display Screen Type
LCD
Visual Alert Type
Digital
Resolution
0.1 ppm
Output Type
BACnet, Modbus
Detection Concentration - Maximum
10 ppm
Series
GSTC
Mount Type
Screws
Measurement Range
Nitrogen Dioxide (0 to 10 ppm)
Status Indicator
LCD Display
Alert Type
Digital Display
Operating Temperature - Maximum
122 Degrees F
Sensor Type
Electrochemical
IP Rating
IP64
Response Time
25 sec
For Environment
Garage or Loading Dock Ventilation, Loading Docks, Mechanical Room Monitoring
Sensor Life
4 yr

Description

Gas Transmitter, For Use With Building Management Controllers, Gas Detected Nitrogen Dioxide, Standards CE Compliant, RoHS Compliant, Product Type Detector Transmitter, Mounting Location Wall, Sensor Type Electrochemical, Visual Alert Type Digital, Display Type Digital, Detection Concentration - Minimum 0 ppm, Detection Concentration - Maximum 10 ppm, Response Time 25 sec, Measures Temperature Not Temperature Measuring, Operating Temperature - Minimum -4 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.