Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nitrogen Dioxide Transmitter with universal current/voltage outputs, LCD display

  • Mfr # GSTA-N-LCD

  • Zoro # G110044854


product price: $445.99
/ea
Free Shipping & Returns

Key Features

Power Source
Hardwired
Overall Width
3.7 in
Overall Height
5.1 in
Standards
CE Compliant, RoHS Compliant
Manufacturer Warranty Length
5 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSTA-N-LCD
Zoro #
G110044854
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3.7 in
Overall Height
5.1 in
Manufacturer Warranty Length
5 yr
Overall Depth
2.23 in

Details

Item
Gas Transmitter
Power Source
Hardwired
Standards
CE Compliant, RoHS Compliant
Alert Type
Digital Display
Sensor Type
Electrochemical
Chemical Formula
NO2
Output Current
4 to 20 mA
Number of Gases Detected
1
Display Screen Type
LCD
Detection Concentration - Minimum
0 ppm
Operating Temperature - Maximum
122 Degrees F
Gas Detected
Nitrogen Dioxide
Market
Commercial
Product Type
Detector Transmitter
Series
GSTA
Resolution
0.1 ppm
Interchangeable Sensors
Yes
Operating Temperature - Minimum
-4 Degrees F
Response Time
25 sec
Status Indicator
LCD Display
Measurement Range
Nitrogen Dioxide (0 to 10 ppm)
Mount Type
Screws
Measures Temperature
Not Temperature Measuring
Display Type
Digital
Detection Concentration - Maximum
10 ppm
For Environment
Garage or Loading Dock Ventilation, Mechanical Room Monitoring
IP Rating
IP64
Sensor Life
2 yr
Visual Alert Type
Digital
Maximum Operating Temperature
122 Degrees F

Description

Gas Transmitter, Gas Detected Nitrogen Dioxide, Standards CE Compliant, RoHS Compliant, Product Type Detector Transmitter, Mounting Location Wall, Sensor Type Electrochemical, Visual Alert Type Digital, Display Type Digital, Detection Concentration - Minimum 0 ppm, Detection Concentration - Maximum 10 ppm, Response Time 25 sec, Measures Temperature Not Temperature Measuring, Operating Temperature - Minimum -4 Degrees F, Operating Temperature - Maximum 122 Degrees F, Number of Gases Detected 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.