Zoro Homepage

OSA mount 2% RH/temperature transmitter with 0-10 VDC RH output and 0-10 VDC temperature output.

  • Mfr # RHP-2O22

  • Zoro # G7292476


product price: $154.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP66
Output
0 to 10V DC
Electrical Connection
Screw Terminals
Temp. Accuracy
+/-0.9 Degrees F @ 72 Degrees F
Process Connection
1/2 in NPS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RHP-2O22
Zoro #
G7292476
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Probe Dia.
1 3/25 in
Probe Length
3 in
Probe Diameter
1.12 in
Process Connection Size
1/2 in
Overall Height
6.78 in
Overall Width
5.13 in
Overall Length
2.23 in

Details

Item
Humidity Transmitters
IP Rating
IP66
Output
0 to 10V DC
Electrical Connection
Screw Terminals
Temp. Accuracy
+/-0.9 Degrees F @ 72 Degrees F
Process Connection
1/2 in NPS
Power Source
15 to 29V AC, 15 to 35V DC
Temp. Range
-20 to 140 Degrees F
Standards
CE, RoHS
Sensor Type
RTD or Thermistor
Includes
Instructions
Mounting
Surface Mount
Power Required
15 to 29V AC, 15 to 35V DC
Calibration Certificate
NIST
Response Time
15 sec
Electrical Connections
Screw Terminals
Enclosure Rating
IP66 ; NEMA 4X
Relative Humidity Range
0 to 100%
Humidity Accuracy
+/-2% 10 to 90% RH at 25 Degrees C
For Use With
A-RHP-FC, A-RHP-RT, RHRS
Features
Radiation Shield Option for Outdoor Installation in Direct Sunlight
Process Connection Type
NPS
Temperature Accuracy
+/-0.9 Degrees F @ 77 Degrees F
Series
RHP
Minimum Operating Temperature
-40 Degrees F
Includes Sintered Filter
No
Temperature Output
0 to 10VDC
Enclosure Material
Polycarbonate, Polycarbonate ABS, PVC
Relative Humidity Accuracy
+/-2% 10 to 90% RH at 25 Degrees C
RH Sensor
Capacitive
Weight
1 lb
NEMA Rating
NEMA 4X
Sensing Element Type
0 to 10V DC Solid State Band Gap
Compensated Temperature Range
-4 Degrees to 140 Degrees F
Includes Radiation Shield
No
NIST Traceable Certificate
No
Repeatability
+/-0.1%
Power Type
Electrical
Storage Temperature Range
-40 to 176 Degrees F
Maximum Operating Temperature
140 Degrees F
Maximum Sensed Temperature
140 Degrees F
Minimum Sensed Temperature
-40 Degrees F
Compatible with Manufacturer Part Number
A-RHP-FC, A-RHP-RT, RHRS
Relative Humidity Sensor
Capacitive
Operating Temperature - Minimum
-40 Degrees F
Input Voltage
15 to 29V AC, 15 to 35V DC
Compensated Temperature - Maximum
140 Degrees F
NEMA Enclosure Rating
4X
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Humidity Measurement - Maximum
100 %
Output Power
0 to 10V DC
Temperature Sensor
0 to 10V DC Solid State Band Gap
Operating Temperature - Maximum
140 Degrees F
Process Media Temperature Measurement - Minimum
-40 Degrees F
Process Media Temperature Measurement - Maximum
140 Degrees F
Compensated Temperature - Minimum
-4 Degrees F
Humidity Measurement - Minimum
0 %
Mounting Style
Floor Mount

Description

Humidity Transmitters, Maximum Sensed Temperature 140 Degrees F, Minimum Sensed Temperature -40 Degrees F, Temperature Accuracy +/-0.9 Degrees F @ 77 Degrees F, Power Required 15 to 29V AC, 15 to 35V DC, Electrical Connections Screw Terminals, Overall Length 2.23 in, NEMA Rating NEMA 4X, IP Rating IP66, Series RHP, Output 0 to 10V DC, Relative Humidity Range 0 to 100 Percent, Humidity Accuracy +/-2 Percent 10 to 90 Percent RH at 25 Degrees C, Probe Length 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.