Zoro Homepage

OSA mount 3% RH/temperature transmitter with 0-10 VDC RH output and 0-10 VDC temperature output.

  • Mfr # RHP-3O22

  • Zoro # G7346787


product price: $145.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP66
Output
0 to 10V DC
Electrical Connection
Screw Terminals
Temp. Accuracy
+/-0.9 Degrees F @ 72 Degrees F
Process Connection
1/2 in NPS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RHP-3O22
Zoro #
G7346787
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Probe Dia.
1 3/25 in
Probe Length
3 in
Overall Height
6.78 in
Probe Diameter
1.12 in
Overall Width
5.13 in
Process Connection Size
1/2 in
Overall Length
2.23 in

Details

Item
Humidity Transmitters
IP Rating
IP66
Output
0 to 10V DC
Electrical Connection
Screw Terminals
Temp. Accuracy
+/-0.9 Degrees F @ 72 Degrees F
Process Connection
1/2 in NPS
Power Source
15 to 29V AC, 15 to 35V DC
Temp. Range
-20 to 140 Degrees F
Standards
CE, RoHS
Sensor Type
RTD or Thermistor
Calibration Certificate
NIST
Electrical Connections
Screw Terminals
Power Required
15 to 29V AC, 15 to 35V DC
Relative Humidity Range
0 to 100%
Humidity Accuracy
+/-3% 20 to 80% RH at 25 Degrees C
Mounting
Surface Mount
Enclosure Rating
IP66 ; NEMA 4X
Includes
Instructions
Response Time
15 sec
For Use With
A-RHP-FC, A-RHP-RT, RHRS
Features
Radiation Shield Option for Outdoor Installation in Direct Sunlight
Process Connection Type
NPS
Maximum Sensed Temperature
140 Degrees F
Compensated Temperature Range
-4 Degrees to 140 Degrees F
Temperature Accuracy
+/-0.9 Degrees F @ 77 Degrees F
Sensing Element Type
0 to 10V DC Solid State Band Gap
Repeatability
+/-0.1%
Series
RHP
Enclosure Material
Polycarbonate, Polycarbonate ABS, PVC
Weight
1 lb
Maximum Operating Temperature
140 Degrees F
Temperature Output
0 to 10VDC
Minimum Operating Temperature
-40 Degrees F
NEMA Rating
NEMA 4X
Relative Humidity Accuracy
+/-3% 20 to 80% RH at 25 Degrees C
Minimum Sensed Temperature
-40 Degrees F
RH Sensor
Capacitive
Includes Radiation Shield
No
Power Type
Electrical
Includes Sintered Filter
No
Storage Temperature Range
-40 to 176 Degrees F
NIST Traceable Certificate
No
Temperature Sensor
0 to 10V DC Solid State Band Gap
Process Media Temperature Measurement - Minimum
-40 Degrees F
Mounting Style
Floor Mount
Operating Temperature - Maximum
140 Degrees F
Relative Humidity Sensor
Capacitive
Output Power
0 to 10V DC
Humidity Measurement - Minimum
0 %
Compensated Temperature - Maximum
140 Degrees F
Compatible with Manufacturer Part Number
A-RHP-FC, A-RHP-RT, RHRS
Input Voltage
15 to 29V AC, 15 to 35V DC
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Operating Temperature - Minimum
-40 Degrees F
Compensated Temperature - Minimum
-4 Degrees F
Process Media Temperature Measurement - Maximum
140 Degrees F
NEMA Enclosure Rating
4X
Humidity Measurement - Maximum
100 %

Description

Humidity Transmitters, Maximum Sensed Temperature 140 Degrees F, Minimum Sensed Temperature -40 Degrees F, Temperature Accuracy +/-0.9 Degrees F @ 77 Degrees F, Power Required 15 to 29V AC, 15 to 35V DC, Electrical Connections Screw Terminals, Overall Length 2.23 in, NEMA Rating NEMA 4X, IP Rating IP66, Series RHP, Output 0 to 10V DC, Relative Humidity Range 0 to 100 Percent, Humidity Accuracy +/-3 Percent 20 to 80 Percent RH at 25 Degrees C, Probe Length 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.