Zoro Homepage

Outside air temperature sensor, PT1000 RTD

  • Mfr # TE-OSA-E

  • Zoro # G910113651


product price: $38.75
/ea

Key Features

Accuracy
Thermistor temperature sensor: ±0.22°C @ 25°C (±0.4°F @ 77°F); RTD temperature sensor: DIN class A: ±0.15°C @ 0°C (±0.28°F @ 32°F).
Enclosure Rating
TE-OND/TE-RND: NEMA 4X (IP65); TE-OSA: NEMA 3R (IP54).
Temperature Limits
Operating: -40 to 302°F (-40 to 150°C).
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE-OSA-E
Zoro #
G910113651
UPC #
-
Country of Origin
China

Details

Accuracy
Thermistor temperature sensor: ±0.22°C @ 25°C (±0.4°F @ 77°F); RTD temperature sensor: DIN class A: ±0.15°C @ 0°C (±0.28°F @ 32°F).
Enclosure Rating
TE-OND/TE-RND: NEMA 4X (IP65); TE-OSA: NEMA 3R (IP54).
Temperature Limits
Operating: -40 to 302°F (-40 to 150°C).

Description

Outside air temperature sensor, PT1000 RTD

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.