Zoro Homepage

Paddle flow switch, 1" male NPT.

  • Mfr # FS-2

  • Zoro # G807149206


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Features
Field adjustable set point adjustment screw allows for easy flow switch modification; Custom application set points enabled by field adjustable vane layers; Aluminum weatherproof housing permits outdoor installation
Temperature Limits
230°F (110°C).
Switch Type
SPDT snap switch.
Agency Approvals
CE.
Wetted Materials
Bellow: Tin-bronze; Vane: SS; Body: Forged brass.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS-2
Zoro #
G807149206
UPC #
-
Country of Origin
China

Details

Features
Field adjustable set point adjustment screw allows for easy flow switch modification; Custom application set points enabled by field adjustable vane layers; Aluminum weatherproof housing permits outdoor installation
Temperature Limits
230°F (110°C).
Switch Type
SPDT snap switch.
Agency Approvals
CE.
Wetted Materials
Bellow: Tin-bronze; Vane: SS; Body: Forged brass.
Pressure Limits
145 psig (10 bar).
Process Connection
1" male NPT or BSPT.
Electrical Rating
10 A res, 3 A ind @ 250 VAC.
Enclosure Rating
NEMA 4 (IP64).
Mounting Orientation
Switch must be installed vertically on horizontal pipe runs.
Service
Compatible liquids.
Set Point Adjustment
Four vane combinations and an adjustment screw.

Description

Paddle flow switch, 1" male NPT.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.