Zoro Homepage

Paddlewheel Flow Sensor

  • Mfr # PFT-HAN-S811-S

  • Zoro # G707149030


product price: $1,358.99
/ea
Free Shipping & Returns

Key Features

Connection Type
Cable; BSPT Male Hot Tap with Valve
Operating Pressure (PSI)
Up to 400 psi
Connection Size
1-1/2 in
Standards
CE
Repeatability (%)
± 0.5%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFT-HAN-S811-S
Zoro #
G707149030
UPC #
-
Country of Origin
United States

Dimensions

Connection Size
1-1/2 in

Details

Connection Type
Cable; BSPT Male Hot Tap with Valve
Operating Pressure (PSI)
Up to 400 psi
Standards
CE
Repeatability (%)
± 0.5%
Wire Gauge
22 AWG
Enclosure Rating
IP67
Flow Range
1.2 ft/s to 25 ft/s
Wetted Materials
316 Stainless Steel, Brass, FKM, PTFE, Tungsten Carbide
Amps
4 to 20 mA
Output
Analog 4 to 20 mA Transmitter, 4 mA is 0 ft/s to 1.2 ft/s, 20 mA is 25 ft/s
Operating Temp. Range (F)
-40°F to 212°F
Voltage
10 to 35V DC
Supply Power Type
DC
Media Compatibility
Water-based fluids
Power Consumption
40 mA
Sensor Type
Hot-Tap Insertion

Description

Paddlewheel flow sensor, insertion style, analog output, SS body, 1-1/2 BSPT connection FKM seals, tungsten-carbide shaft, PTFE bearings

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.