Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panel, 22 in. H x 14 in. W, Carbon Steel

  • Mfr # A-CSE-1P-2416

  • Zoro # G910390731


product price: $90.89
/ea
Free Shipping & Returns

Key Features

Dimension
22 in. H x 14 in. W
Height
22 in
Width
14 in
Material
Carbon Steel
NEMA Enclosure Type
NEMA 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-CSE-1P-2416
Zoro #
G910390731
UPC #
-
Country of Origin
United States

Dimensions

Dimension
22 in. H x 14 in. W
Height
22 in
Width
14 in

Details

Item
Panel
Material
Carbon Steel
NEMA Enclosure Type
NEMA 1
For Use With
NEMA 1 enclosure

Description

22in x 14in perforated carbon steel panel for a 24in x 16in NEMA 1 enclosure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.