Zoro Homepage

Panel Meter Indicator, LED Display

  • Mfr # LCI408-00

  • Zoro # G409991005


product price: $1,119.99
/ea
Free Shipping & Returns

Key Features

Type
Frequency/Counter; Load Cell; Process; Temperature
Accuracy
+/-0.1%
Display
LED
Display Digits
5
Style
LCI408
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCI408-00
Zoro #
G409991005
UPC #
-
Country of Origin
Spain

Dimensions

Overall Height
1.89 in
Overall Width
3.78 in
Digit Height - Maximum
0.55 in
Digit Height - Minimum
0.31 in
Cutout DIN Size
1/8
Overall Depth
5.82 in

Details

Item
Panel Meter
Type
Frequency/Counter; Load Cell; Process; Temperature
Accuracy
+/-0.1%
Display
LED
Display Digits
5
Style
LCI408
Mounting
Panel
Connector Type
Wire Lead
Series
LCI408
Standards
CE
Fits
1/8 DIN
Number of Display Digits
5
Digital Display Screen Type
LED
Digital Display Screen Color
Red
Parameters Measured
AC Current, DC Current, DC Voltage
DC Voltage Input - Minimum
0 V DC
Product Type
Panel Meter Indicator
NEMA Enclosure Rating
4X
Current Display - Minimum
4 mA
DC Voltage Input - Maximum
10 V DC
Current Display - Maximum
20 mA

Description

Panel Meter, Frequency/Counter; Load Cell; Process; Temperature, Accuracy +/-0.1 Percent, Display Digits 5, LED Display, Fits 1/8 DIN, Connector Type Wire Lead, Not Applicable Interface, Mounting Panel, Style LCI408

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.