Zoro Homepage

Particulate transmitter, PM 10 wall mount, 4-20 mA, 0-10V, LCD display, Modbus

  • Mfr # PMI-10WC-N-LCD

  • Zoro # G507158423


product price: $402.99
/ea
Free Shipping & Returns

Key Features

Voltage
0 to 10V DC
Standards
CE, UKCA
Display
LCD
Temp. Range
32°F to 122°F
Application
Food and Beverage, Medical, Office and Commercial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMI-10WC-N-LCD
Zoro #
G507158423
UPC #
-
Country of Origin
China

Details

Voltage
0 to 10V DC
Standards
CE, UKCA
Display
LCD
Temp. Range
32°F to 122°F
Application
Food and Beverage, Medical, Office and Commercial
Material
Polycarbonate
Amps AC
4 to 20 mA
Mount
Wall Mount

Description

Particulate transmitter, PM 10 wall mount, 4-20 mA, 0-10V, LCD display, Modbus®

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.