Zoro Homepage

Particulate transmitter, PM 2.5 wall mount, 4-20 mA, 0-10V, LCD display and Modbus

  • Mfr # PMI-2.5WC-N-LCD

  • Zoro # G407158400


product price: $373.99
/ea
Free Shipping & Returns

Key Features

Length
4.9 in
Height
1.6 in
Width (In.)
3.9 in
Weight (Lbs.)
0.43 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMI-2.5WC-N-LCD
Zoro #
G407158400
UPC #
-
Country of Origin
China

Dimensions

Length
4.9 in
Height
1.6 in
Width (In.)
3.9 in

Details

Weight (Lbs.)
0.43 lbs

Description

Particulate transmitter, PM 2.5 wall mount, 4-20 mA, 0-10V, LCD display and Modbus®

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.