Shop DWYER INSTRUMENTS
See all product information
Create Account
Pitot Tube, 6" Insertion, Stainless Steel
Mfr # 166-6-CF
Zoro # G0058716
product price:Â
$
214.99
/ea
Free Shipping & Returns
Key Features
Insertion Length (In.)
6 in
Connection Size (In.)
1/8 MNPT
Includes
Air Velocity Calculator, Direct Reading Velocity Charts
Tube Dia. (In.)
1/8 in
Max. Media Temp. (Deg. F)
1,500
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 166-6-CF
- Zoro #
- G0058716
- UPC #
- 094700920850
- Country of Origin
- United States
- Item
- Pitot Tube
- Includes
- Air Velocity Calculator, Direct Reading Velocity Charts
- Max. Media Temp. (Deg. F)
- 1,500
- Standards
- CE, ASHRAE, ROHS
- Mounting Fitting Gender
- Male
- Process Connection Gender
- Male
- Process Connection Type
- NPT
- Pitot Type
- Pocket Size
- Tube Material
- Stainless Steel
- Series
- 160
- Mounting Fitting Type
- Compression
Description
Pitot Tube, Pitot Type Pocket Size, Insertion Length 6 in, Tube Material Stainless Steel, Process Connection Gender Male, Process Connection Size 1/8 in, Process Connection Type NPT, Series 160, Includes Air Velocity Calculator, Direct Reading Velocity Charts, Minimum Duct Diameter 12 in, Mounting Fitting Gender Male, Mounting Fitting Size 1/8 in, Mounting Fitting Type Compression, Standards CE, ASHRAE, ROHS, Tube Diameter 1/8 in