Zoro Homepage

Polysulfone flowmeter, range 1-13 SCFM (30-370 LPM) air.

  • Mfr # UV-A112

  • Zoro # G107144086


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Height
3.2 in
Width
13.3 in
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UV-A112
Zoro #
G107144086
UPC #
-
Country of Origin
United States

Dimensions

Height
3.2 in
Width
13.3 in
Length
4 in

Description

Polysulfone flowmeter, range 1-13 SCFM (30-370 LPM) air.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.