Dwyer Instruments
Pressure Gauge, 0 to 1 In H2O
- Zoro #: G1045712
- Mfr #: A3001AV
Hover or click to zoom Tap to zoom
Key Features
- Differential Pressure Gauge Type: Differential Pressure Gauge
- Gauge Nominal Dial Size: 3 3/4 in
- Basic Gauge Case Material: Metal
- Differential Gauge Connection Type: FNPT
- Differential Gauge Connection Size: 1/8 in
- Gauge Connection Location: Side
- Differential Pressure Range Units: in wc
- Differential Pressure Range Value: 0 to 1
$554.84
Subtotal: $554.84
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Dwyer Instruments #A3001AV Specifications
- Zoro #: G1045712
- Mfr #: A3001AV
- Differential Pressure Gauge Type: Differential Pressure Gauge
- Gauge Nominal Dial Size: 3 3/4 in
- Basic Gauge Case Material: Metal
- Differential Gauge Connection Type: FNPT
- Differential Gauge Connection Size: 1/8 in
- Gauge Connection Location: Side
- Differential Pressure Range Units: in wc
- Differential Pressure Range Value: 0 to 1
- Gauge Accuracy: +/-2.00%
- Item: Differential Pressure Gauge & Switch
- Rated Total Pressure: -20 in Hg to 25 psi
- Scale Type: Pressure and Air Velocity
- Velocity Range: 500 to 4000 fpm
- Power Requirement: 110 to 120V AC @ 50/60 Hz
- Contact Rating: 10A @ 120/240VAC, 10A @ 28VDC
- Standards: CE/UL/CSA
- Includes: Instructions
- Body Material: Die Cast Aluminum
- Differential Pressure Range: 0 to 1 in wc
- Gauge Operating Temp. Range: 20 Degrees to 120 Degrees F
- Relay Type: (2) DPDT
- Gauge Primary Range Smallest Graduation: 0.02
- Manufacturers Warranty Length: 1 yr
- Series: Photohelic
- For Panel Cut-Out Size: 4.812 in
- Case Diameter: 5 in
- Mounting Orientation: Upright Only
- Compatible Process Media: Air, Non-Combustible and Compatible Gases
- Air Velocity Range: 500 to 4,000 fpm
- Pressure Gauge Type: Differential Pressure Gauge with Switch
- Gauge Case Material: Plastic
- Flange Diameter: 5.5 in
- Process Temperature Range: 20 Degrees to 120 Degrees F
- Dial Color: White
- Bolt Circle Diameter: 5.125 in
- Accuracy: +/-2.00%
- Includes Mounting Hardware: No
- Hazardous Location Rating: Not Rated
- Pointer Color: Black
- Repeatability: +/-1%
- Accuracy Details: +/-2% of FS at 70 Degrees F (21.1 Degrees C)
- Application: Fume Exhaust Systems
- Process Connection Type: NPT
- Switch Contact Type: DPDT
- IP/NEMA Rating: Not Rated
- Case Depth: 7.625 in
- Nominal Dial Size: 4 in
- Includes Calibration Certificate: No
- Non-Sparking: No
- Blowout Safety Back: No
- Process Connection Gender: Female
- Adjustable Set Points: Yes
- (Hidden) Series x Accuracy: +/-2.00% x A3000 Photohelic
- Connection Location: Single-Side
- Process Connection Size: 1/8 in
- Panel-Mountable: Yes
- Pressure Range: 0 to 1 in wc
- Lens Material: Polycarbonate
- Removable Bezel: Yes
- Switch Electrical Requirements: 10A @ 28V DC; 10A @ 120/240V AC
- Process Connection Location: Side
- Housing Material: Die Cast Aluminum
- Manufacturer Warranty Length: 1 yr
- Includes Vent Plug: No
- Brand and Series: DWYER A3000 Photohelic
- Number of Switches: 2
- Process Connection: 1/8 in NPT Female
- Case Shape: Round
- Sensor Type: Diaphragm
- Country of Origin (subject to change): United States
Description
Differential Pressure Gage, Pressure Range 0-1 In WC, Relay Type 2 DPDT, Rated 10 A@28 VDC, 10 A @120/240 VAC, Accuracy +/-2% @70 Deg F Full Scale, Pressure Range Minor Div 0.02, Rated Total Pressure 20 In Hg to 25 PSIG, Velocity Range 500-4000 FPM, Gage Connection 1/8 In NPT, Power Requirement 110 VAC @50/60 Hz, Dial Size 4 In, Compatible With Air and Non-Combustible Gas, Ambient Operating Range 20 to 120 Deg F, CE/UL/CSA, Includes Instructions
Reviews of Dwyer Instruments #A3001AV
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- DWYER INSTRUMENTS Pressure Gauge, 0 to 100 In H2O A3100
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 40 In H2O 2040
- DWYER INSTRUMENTS Differential Pressure Switch 14-55 In 1950-5-2F
- DWYER INSTRUMENTS Minihelic Ii Gauge 0 To 20 2-5020
- DWYER INSTRUMENTS Pressure Gauge 2-5210
- DWYER INSTRUMENTS Pressure Gauge, 0.25In to 0 to 0.25In H2O A3300-0
- DWYER INSTRUMENTS Differential Pressure Contr Range 0-10 DHII-007
- DWYER INSTRUMENTS Differential Pressure Switch 3-15 Psid 1950P-15-2F
- DWYER INSTRUMENTS 43205 Pressure Switch/Gage, 0-5 Psid 43205B
- DWYER Differential Pressure Gage, Minihelic Gage 05 Wc 18 Npt 2-5005-NPT
- ASHCROFT Pressure Transducer, +/-40 In WC GC527F0242CD40IWL
- Dwyer Instruments Differential Pressure Gauges