Zoro Homepage

Pressure Switch, 1/4" MNPT, 0 to 300 psi Range, 316 Stainless Steel

  • Mfr # DPT-A08

  • Zoro # G307143384


product price: $1,309.99
/ea
Free Shipping & Returns

Key Features

Pressure Connection Type
1/4" MNPT
Range
0 to 300 psi
Housing Material
316 Stainless Steel
Standards
CE
Accuracy
1.0% F.S. (includes non-linearity, hysteresis, zero point).
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPT-A08
Zoro #
G307143384
UPC #
-
Country of Origin
United States

Details

Item
Pressure Switch
Pressure Connection Type
1/4" MNPT
Range
0 to 300 psi
Housing Material
316 Stainless Steel
Standards
CE
Accuracy
1.0% F.S. (includes non-linearity, hysteresis, zero point).
Features
Dual PNP solid state switches; 14-segment red LED display; User-friendly, intuitive 3-key operation; Rotating design: 330° display rotation; 180° display electronic rotation
Display
Red LED 4-digit (0.35" H digits).
Wetted Materials
Pressure connection: 316 L SS; Pressure sensor: 316 L SS (13-8 PH for ranges above 150 psi).
Service
Compatible gases, liquids or vapors.
Thermal Effect
0.2% FS / 10k.
Temperature Limits
32 to 176°F (0 to 80°C).
Output Signal
DPT-A: 4 to 20 mA; DPT-V: 0 to 10 VDC.
Mounting Orientation
Mount in any position.
Switch Type
PNP.
Agency Approvals
CE.
Power Consumption
≤ 100 mA.
Power Requirements
15 to 35 VDC.
Process Connections
1/4" male NPT.

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.