Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Switch, SPDT, 0 to 100 psi

  • Mfr # EDAW-N1E1-04T0

  • Zoro # G5823465


product price: $537.99
/ea
Free Shipping & Returns

Key Features

Switch Type
SPDT
Switch Action
Normally Open/Normally Closed
Pressure Connection
1/4 in MNPT
Connection
1/4 in MNPT
Type
Programmable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDAW-N1E1-04T0
Zoro #
G5823465
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
5 in
Overall Depth
2 1/2 in
Conduit Size
1/2 in
Air Connection Size
1/4 in

Details

Item
Pneumatic-Electric Switch
Switch Type
SPDT
Switch Action
Normally Open/Normally Closed
Pressure Connection
1/4 in MNPT
Connection
1/4 in MNPT
Type
Programmable
Range (PSI)
0 to 100
Close (PSI)
Adjustable
Function
Pressure Control
Reset
Auto/Manual
Enclosure
NEMA 4X
Differential Pressure (PSI)
Fully Adjustable Over Range
Open (PSI)
Adjustable
Mounting
Direct
Application
Air Compressors, Damper Control, Static Pressure, Fan Control, Filter Status, Process Equipment
Standards
CE Listed, UL Listed
Operating Temperature - Maximum
176 Degrees F
Mounting Style
Flush, Panel, Pipe
Number of Function
Single Function
Air Connection Type
NPT
Signal Pressure - Minimum
0 psi
Transmitter Output
None
Number of Switches
2
Signal Pressure - Maximum
100 psi
Air Connection Gender
Male
Operating Temperature - Minimum
0 Degrees F
Case Material
Polycarbonate
Full Load Current @ 120V AC
5 A
Contact Form
SPDT
Full Load Current @ 240V AC
5 A
Electrical Connections
Terminal Blocks
Product Type
Pressure Control
Pressure Differential
100 psi

Description

Pneumatic-Electric Switch, Air Connection Gender Male, Air Connection Size 1/4 in, Air Connection Type NPT, Application Air Compressors, Damper Control, Static Pressure, Fan Control, Filter Status, Process Equipment, Case Material Polycarbonate, Conduit Size 1/2 in, Contact Form SPDT, Electrical Connections Terminal Blocks, Full Load Current @ 120V AC 5 A, Full Load Current @ 240V AC 5 A, Locked Rotor Current @ 120V AC Not Applicable, Locked Rotor Current @ 240V AC Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.