Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Switch, SPDT, 1/4" FNPT, Aluminum

  • Mfr # A4-3

  • Zoro # G807143402


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Contact Form
SPDT
Pressure Connection Type
1/4" FNPT
Housing Material
Aluminum
Standards
CE
Wetted Materials
Body, piston, and fittings: anodized aluminum; spring: steel.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A4-3
Zoro #
G807143402
UPC #
-
Country of Origin
United States

Details

Item
Pressure Switch
Contact Form
SPDT
Pressure Connection Type
1/4" FNPT
Housing Material
Aluminum
Standards
CE
Wetted Materials
Body, piston, and fittings: anodized aluminum; spring: steel.
Switch Type
SPDT.
Temperature Limits
-65 to 225°F (-54 to 107°C).
Mounting Orientation
Any.
Agency Approvals
CE.
Pressure Limits
2000 psid (138 bar).
Service
Compatible gases.

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.