Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Switch, SPDT, 1/8" NPT, 0 to 6 mm H2O Range

  • Mfr # 3000MR-6MM

  • Zoro # G110474781


product price: $770.99
/ea
Free Shipping & Returns

Key Features

Contact Form
SPDT
Pressure Connection Type
1/8" NPT
Range
0 to 6 mm H2O
Standards
CE
Size
4" (101.6 mm) dial face, 5" (127 mm) OD x 3-1/8" (79.38 mm).
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3000MR-6MM
Zoro #
G110474781
UPC #
-
Country of Origin
United States

Dimensions

Size
4" (101.6 mm) dial face, 5" (127 mm) OD x 3-1/8" (79.38 mm).

Details

Item
Pressure Switch
Contact Form
SPDT
Pressure Connection Type
1/8" NPT
Range
0 to 6 mm H2O
Standards
CE
Features
Gage reading unaffected by switch operation and will continue to read pressure even during power loss; Zero and range adjustments outside of gage means no disassembly in normal service; Solid-state design allows for switching in high cycle rate applications without degradation
Accuracy
±2% of FS (3000-0 ±3% of FS). (3000-00 ±4% of FS).
Pressure Limit
-20" Hg. to 25 psig (-0.677 bar to 1.72 bar). MP option: 35 psig (2.41 bar), HP option: 80 psig (5.52 bar).
Agency Approvals
CE.
Set Point Adjustment
Adjustable knobs on face.
Service
Air and non-combustible, compatible gases.
Power Requirements
24 VDC, regulated ±10%.
Switch Type
Each setpoint has 1 form C relays (SPDT).
Relay Contacts
(Resistive load) 1 form C rated 1.0A @ 30 VDC, 0.3A @ 110 VDC or 0.5A @ 125 VAC. Gold over clad silver - suitable for dry circuits.
Switching Current
1.0 amp (AC) max., 0.01 mA (AC) min., (2) SPST NO.
Switching Voltage
20-280 VAC (47-63 Hz).
Temperature Limits
20 to 120°F (-6.67 to 48.9°C).
Mounting Orientation
Diaphragm in vertical position. Consult factory for other position orientations.
Process Connections
1/8" female NPT (duplicated side and back).

Description

Pressure switch/gage, range 0-6 mm w.c., .20 minor divisions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.