Pressure Switch, Standard, SPDT, 1 Ports, 1/4" FNPT, 75 to 550 psi Range

  • Mfr # 1007W-A1-D

  • Zoro # G110474743


product price:  $855.99
/ea
Free Shipping & Returns

Key Features

Action
Standard
Contact Form
SPDT
Number of Pressure Connection Ports
1
Pressure Connection Type
1/4" FNPT
Range
75 to 550 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1007W-A1-D
Zoro #
G110474743
UPC #
-
Country of Origin
United States

Details

Item
Pressure Switch
Action
Standard
Contact Form
SPDT
Number of Pressure Connection Ports
1
Pressure Connection Type
1/4" FNPT
Range
75 to 550 psi
Standards
CE, UL
Features
Weatherproof housing is ideal for a wide variety of applications where dust or water is present; Spring movement design provides for control in any mounting position and prevents contact chatter reducing false or inconsistent switching
Temperature Limits
-30 to 170°F (-35 to 77°C).
Set Point Adjustment
Internal thumbwheel.
Agency Approvals
CE, UL.
Pressure Limit
3000 psig (206.8 bar).
Switch Type
SPDT snap switch.
Conduit Connection
3/4" female NPT.
Mounting Orientation
Any position.

Description

Weatherproof pressure switch, adj. range 75-550 psig (5.2-37.9 bar), approx. deadband (fixed) 30 psig (2.1 bar).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.