
Pressure Switch, Standard, SPDT, 1 Ports, 1/8" NPT, Polycarbonate
Mfr # MHS-5
Zoro # G410113762
product price: $29.79
/eaKey Features
Action
Standard
Contact Form
SPDT
Number of Pressure Connection Ports
1
Pressure Connection Type
1/8" NPT
Housing Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MHS-5
Zoro #
G410113762
UPC #
-
Country of Origin
United States
Details
Item
Pressure Switch
Action
Standard
Contact Form
SPDT
Number of Pressure Connection Ports
1
Pressure Connection Type
1/8" NPT
Housing Material
Polycarbonate
Standards
cUL, UL
Wetted Materials
Housing: polycarbonate; Diaphragm: polyurethane.
Temperature Limits
40 to 150°F (4 to 66°C).
Mounting
Use #2 screws through eyelets.
Switch Type
SPDT normally open or normally closed.
Agency Approvals
cUL, UL.
Repeatability
±20%.
Pressure Limits
Up to maximum range.
Service
Air or compatible fluids.
Process Connections
All models 1/8" NPT port.
Description
Miniature high sensitivity pressure switch, min. set point 416in w.c. 1034 mbar, max. set point 1664in w.c. 4137 mbar.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.