
Pressure Switch, Standard, SPDT, 1/4" FNPT, Aluminum
Mfr # A4-2
Zoro # G310113534
product price: $322.99
/ea
Free Shipping & Returns
Key Features
Action
Standard
Contact Form
SPDT
Pressure Connection Type
1/4" FNPT
Housing Material
Aluminum
Standards
CE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A4-2
Zoro #
G310113534
UPC #
-
Country of Origin
United States
Details
Item
Pressure Switch
Action
Standard
Contact Form
SPDT
Pressure Connection Type
1/4" FNPT
Housing Material
Aluminum
Standards
CE
Wetted Materials
Body, piston, and fittings: anodized aluminum; spring: steel.
Agency Approvals
CE.
Mounting Orientation
Any.
Service
Compatible gases.
Pressure Limits
2000 psid (138 bar).
Switch Type
SPDT.
Temperature Limits
-65 to 225°F (-54 to 107°C).
Description
Differential pressure switch, ±4 psi .28 bar repeatability, set point increasing 13-25 psid .89-1.7 bar, set point decreasing 5-16 psid .34-1.1 bar.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.