
Pressure Switch, Standard, SPDT, 1/4" MNPT, 14 to 24 psi Range, Brass
Mfr # A6-551221
Zoro # G710113790
product price: $36.35
/eaKey Features
Action
Standard
Contact Form
SPDT
Pressure Connection Type
1/4" MNPT
Range
14 to 24 psi
Housing Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A6-551221
Zoro #
G710113790
UPC #
-
Country of Origin
China
Details
Item
Pressure Switch
Action
Standard
Contact Form
SPDT
Pressure Connection Type
1/4" MNPT
Range
14 to 24 psi
Housing Material
Brass
Standards
CE
Wetted Materials
Base: 304 SS, Diaphragm: polyimide film.
Features
High switch cycle means long life for extended duty applications; Mounting in any position and feature simple makes a reliable switching for equipment and OEM applications
Switch Type
1 SPST NO, 1 SPST NC. NO and NC switch independent from each other.
Pressure Limits
Operating Pressure: 150 psi (10.3 bar) for 0.5-24 psi set point ranges, 250 psi (17.2 bar) for 25-150 psi set-point ranges. Proof Pressure: 500 psi (34.5 bar). Burst Pressure: 750 psi (51.7 bar) for 0.5-24 psi set point ranges, 1250 psi (86.2 bar) for 25-150 psi set point ranges.
Repeatability
±10% of set point.
Temperature Limits
-40 to 248°F (-40 to 120°C).
Set Point Adjustment
Screw.
Service
Air, motor oils, transmission oils, jet fuels, and similar hydrocarbon media. (Not for water use).
Agency Approvals
CE.
Mounting Orientation
Switch can be installed in any position.
Description
Durable brass pressure switch, adjustable from 14 to 24 psi, SPDT, 1/4in NPT male connection.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.