
Pressure Switch, Standard, SPDT, 1/4" NPT, 1/8 to 15 psi Range, Brass
Mfr # DS-7231-153-1
Zoro # G710113806
product price: $1,017.99
/ea
Free Shipping & Returns
Key Features
Action
Standard
Contact Form
SPDT
Pressure Connection Type
1/4" NPT
Range
1/8 to 15 psi
Housing Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DS-7231-153-1
Zoro #
G710113806
UPC #
-
Country of Origin
United States
Details
Item
Pressure Switch
Action
Standard
Contact Form
SPDT
Pressure Connection Type
1/4" NPT
Range
1/8 to 15 psi
Housing Material
Brass
Standards
CSA, FM, UL
Features
Wetted Materials
Brass, 403 SS, or 316 SS.
Repeatability
±1% of full operating range, ±1.5% on DS-7300 models.
Conduit Connection
General purpose: 1/2" hole for conduit hub. Weatherproof: 1/2" conduit hub. Explosion-proof: 3/4" female NPT.
Temperature Limit
180°F (82°C).
Mounting Orientation
Vertical.
Agency Approvals
CSA, FM, UL. (Consult factory for FM approval models.)
Switch Type
SPST mercury switch, SPDT mercury switch, SPDT snap switch.
Set Point Adjustment
Thumbscrew.
Pressure Limit
Maximum pressure of the operating range.
Description
Pressure switch, brass Bourdon tube, range 1/8-15 psig, 1.5 psig fixed deadband.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.