Pressure Switch, Standard, SPDT, 1/8" FNPT, 0.07 to .15 in H2O Range, Aluminum

  • Mfr # 1950-00-2F

  • Zoro # G0562600


product price: $430.99
/ea
Free Shipping & Returns

Key Features

Action
Standard
Contact Form
SPDT
Pressure Connection Type
1/8" FNPT
Range
0.07 to .15 in H2O
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1950-00-2F
Zoro #
G0562600
UPC #
-
Country of Origin
United States

Dimensions

Sample Line Connection Size
1/8 in
Mounting Hole Diameter
1/4 in

Details

Item
Pressure Switch
Action
Standard
Contact Form
SPDT
Pressure Connection Type
1/8" FNPT
Range
0.07 to .15 in H2O
Housing Material
Aluminum
Standards
CE, CSA, FM, RoHS, UL Listed
IP Rating
IP54
Features
Explosion-proof and weatherproof housing provides device protection for outdoor use or harsh environment operation; External set point screw provides easy access that simplifies making adjustments without opening or disassembling enclosure; Easily accessible electrical connection simplifies the installation
Process Connection
1/8" female NPT.
Application
HVAC
Electrical Connection
Screw Terminals
Material
Aluminum
Includes
Drain Plug, O-Ring Seal Cover
Mounting Orientation
Vertical
Maximum Differential Pressure Setting
0.15 in wc
Pressure Type
Differential
Mounting Hole Center to Center Distance
4 7/8 in
Sample Line Connector Type
NPT
Pressure Setpoint Type
Adjustable
Product Type
Differential Pressure Switch
Minimum Pressure Setting
0.07 in wc
Maximum Pressure Setting
0.15 in wc
Housing Type
NEMA-3 Enclosure
Agency Approvals
CE, CSA, FM, UL.
Temperature Limits
-40 to 140°F (-40 to 60°C); 0 to 140°F (-17.8 to 60°C)for 1950P-8, 15, 25, and 50. -30 to 130°F (-34.4 to 54.4°C) for 1950-02.
Switch Type
Single-pole double-throw (SPDT).
Set Point Adjustment
Screw type on top of housing.
Service
Air and non-combustible, compatible gases.

Description

Pressure Switch, Application HVAC, Contact Form SPDT, Electrical Connection Type Screw Terminals, Electrical Rating 1/4 HP @ 250 V AC, 60 Hz, 1/8 HP @ 125 V AC, 15 A @ 125/250/480 V AC, 60 Hz Resistive, Housing Material Aluminum, Housing Type NEMA-3 Enclosure, IP Rating IP54, Includes Drain Plug, O-Ring Seal Cover, Maximum Differential Pressure Setting 0.15 in wc, Maximum Pressure Setting 0.15 in wc, Minimum Differential Pressure Setting 0.07 in wc, Minimum Pressure Setting 0.07 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.