Zoro Homepage

Pressure Switch, Standard, SPDT, 1/8" FNPT, 0.15 to 1.5 in H2O Range

  • Mfr # 1626-1

  • Zoro # G3219505


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Action
Standard
Contact Form
SPDT
Pressure Connection Type
1/8" FNPT
Range
0.15 to 1.5 in H2O
Standards
CE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1626-1
Zoro #
G3219505
UPC #
-
Country of Origin
United States

Details

Item
Pressure Switch
Action
Standard
Contact Form
SPDT
Pressure Connection Type
1/8" FNPT
Range
0.15 to 1.5 in H2O
Standards
CE
Features
Single or dual action switches support consistent designs with similar models, but with the ability to match specific application needs; Sealed diaphragm provides leak-proof construction for high accuracy and precision control
Pressure Switch Electrical Contact Form
SPDT
Electrical Connection
3 screw type, common, normally open and normally closed.
Process Connection
1/8" female NPT.
Switch Type
1626: SPDT; 1627: (2) SPDT.
Agency Approvals
CE.
Temperature Limits
-30 to 130°F (-34.4 to 54.4°C).
Set Point Adjustment
Screw adjustment.
Mounting Orientation
Diaphragm in vertical position. Consult factory for other position orientations.
Service
Air and non-combustible, compatible gases.
Repeatability
±1%.

Description

Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.