
Pressure Switch, Standard, SPST, 1/4" MNPT, 100 to 1500 psi Range, Brass
Mfr # DA-7021-153-12S
Zoro # G110113765
product price: $2,283.99
/ea
Free Shipping & Returns
Key Features
Action
Standard
Contact Form
SPST
Pressure Connection Type
1/4" MNPT
Range
100 to 1500 psi
Housing Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DA-7021-153-12S
Zoro #
G110113765
UPC #
-
Country of Origin
United States
Details
Item
Pressure Switch
Action
Standard
Contact Form
SPST
Pressure Connection Type
1/4" MNPT
Range
100 to 1500 psi
Housing Material
Brass
Standards
CSA, FM, UL
Wetted Materials
Brass, 403 SS, or 316 SS.
Features
Set Point Adjustment
Thumbscrew.
Mounting Orientation
Vertical.
Temperature Limit
180°F (82°C).
Switch Type
SPST mercury switch, SPDT mercury switch, SPDT snap switch.
Pressure Limit
Maximum pressure of the operating range.
Repeatability
±1% of full operating range, ±1.5% on DS-7300 models.
Agency Approvals
CSA, FM, UL. (Consult factory for FM approval models.)
Conduit Connection
General purpose: 1/2" hole for conduit hub. Weatherproof: 1/2" conduit hub. Explosion-proof: 3/4" female NPT.
Description
Pressure switch, 403SS Bourdon tube, range 100-1500 psig, 195 psig min. deadband.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.