
Pressure Switch, Standard, SPST, 1/4" MNPT, 300 to 2500 psi Range, Brass
Mfr # DA-7021-153-13S
Zoro # G310113770
product price: $2,283.99
/ea
Free Shipping & Returns
Key Features
Action
Standard
Contact Form
SPST
Pressure Connection Type
1/4" MNPT
Range
300 to 2500 psi
Housing Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DA-7021-153-13S
Zoro #
G310113770
UPC #
-
Country of Origin
United States
Details
Item
Pressure Switch
Action
Standard
Contact Form
SPST
Pressure Connection Type
1/4" MNPT
Range
300 to 2500 psi
Housing Material
Brass
Standards
CSA, FM, UL
Wetted Materials
Brass, 403 SS, or 316 SS.
Features
Set Point Adjustment
Thumbscrew.
Temperature Limit
180°F (82°C).
Mounting Orientation
Vertical.
Switch Type
SPST mercury switch, SPDT mercury switch, SPDT snap switch.
Conduit Connection
General purpose: 1/2" hole for conduit hub. Weatherproof: 1/2" conduit hub. Explosion-proof: 3/4" female NPT.
Pressure Limit
Maximum pressure of the operating range.
Agency Approvals
CSA, FM, UL. (Consult factory for FM approval models.)
Repeatability
±1% of full operating range, ±1.5% on DS-7300 models.
Description
Pressure switch, 403SS Bourdon tube, range 300-2500 psig, 390 psig min. deadband.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.