Zoro Homepage

Pressure Switch, Standard, SPST, 1/4" NPT, 5 to 100 psi Range, Brass

  • Mfr # DS-7231-153-6

  • Zoro # G210113788


product price: $979.99
/ea
Free Shipping & Returns

Key Features

Action
Standard
Contact Form
SPST
Pressure Connection Type
1/4" NPT
Range
5 to 100 psi
Housing Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS-7231-153-6
Zoro #
G210113788
UPC #
-
Country of Origin
United States

Details

Item
Pressure Switch
Action
Standard
Contact Form
SPST
Pressure Connection Type
1/4" NPT
Range
5 to 100 psi
Housing Material
Brass
Standards
CSA, FM, UL
Wetted Materials
Brass, 403 SS, or 316 SS.
Features
Visible calibrated dial provides an easy and fast check without having to open device causing dangerous conditions to operators; On/off indication (except hermetically sealed snap switch models) gives operator clear indication of state of switched equipment that could be located in another location; Adjustable or fixed deadband supports control applications by reducing equipment wear-out by unnecessary recycling; External switch setpoint adjustments reduces set-up time; Pressure ranges of full vacuum to 8000 psig gives application designers the ability to specify standard equipment, simplifying install and training, and reducing servicing costs; UL listed, CSA approved many models FM approved to support rigorous process applications and regulations; General purpose, weatherproof or explosion-proof enclosures for a variety of indoor or outdoor environments meeting the needs of multiple applications and uses
Temperature Limit
180°F (82°C).
Agency Approvals
CSA, FM, UL. (Consult factory for FM approval models.)
Set Point Adjustment
Thumbscrew.
Repeatability
±1% of full operating range, ±1.5% on DS-7300 models.
Pressure Limit
Maximum pressure of the operating range.
Mounting Orientation
Vertical.
Conduit Connection
General purpose: 1/2" hole for conduit hub. Weatherproof: 1/2" conduit hub. Explosion-proof: 3/4" female NPT.
Switch Type
SPST mercury switch, SPDT mercury switch, SPDT snap switch.

Description

Pressure switch, brass Bourdon tube, range 5-100 psig, 2.5 psig fixed deadband.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.