Zoro Homepage

Pressure Switch, Standard, SPST, Polycarbonate

  • Mfr # MDA-011-T

  • Zoro # G307143353


product price: $42.55
/ea

Key Features

Action
Standard
Contact Form
SPST
Housing Material
Polycarbonate
Features
Air or fluid on high side permits multiple uses where both air and liquids exist; Small and lightweight for applications where space is constrained; Gold contacts help ensure a clean connection without dirt or oxidation
Storage Temperature
-46 to 150°F (-43 to 66°C).
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDA-011-T
Zoro #
G307143353
UPC #
-
Country of Origin
United States

Details

Item
Pressure Switch
Action
Standard
Contact Form
SPST
Housing Material
Polycarbonate
Features
Air or fluid on high side permits multiple uses where both air and liquids exist; Small and lightweight for applications where space is constrained; Gold contacts help ensure a clean connection without dirt or oxidation
Storage Temperature
-46 to 150°F (-43 to 66°C).
Pressure Limits
MDA-0XX: 4 psi; MDA-1XX: 8 psi; MDA-2XX: 8 psi; MDA-3XX: 15 psi; MDA-4XX: 30 psi.
Switch Type
SPST normally open.
Mounting
Use #4 screws through mounting lugs or #2 screws through eyelets.

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.