Shop DWYER INSTRUMENTS

Pressure switch/gage, range 0-1.0" w.c.

  • Mfr # A3001
  • Zoro # G3146367

product price: 
$
807.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-2.00%
Process Connection Type
NPT
Process Connection Size
1/8 in
Series
A3000 Photohelic
Process Connection Gender
Female
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A3001
Zoro #
G3146367
UPC #
094700939968
Country of Origin
United States

Dimensions

Process Connection Size
1/8 in
Nominal Dial Size
4 in
Gauge Nominal Dial Size
3 3/4 in
Manufacturers Warranty Length
1 yr
Differential Gauge Connection Size
1/8 in
Manufacturer Warranty Length
1 yr
Case Diameter
5 in
Case Depth
2.5 in
Flange Diameter
5.5 in
For Panel Cut-Out Size
4.812 in
Bolt Circle Diameter
5.125 in
For Panel Cutout Diameter
4.812 in

Details

Item
Differential Pressure Gauge & Switch
Accuracy
+/-2.00%
Process Connection Type
NPT
Series
A3000 Photohelic
Process Connection Gender
Female
Application
Fume Exhaust Systems
Process Connection Location
Side
Housing Material
Die Cast Aluminum
Pressure Range
0 to 1 in wc
Sensor Type
Diaphragm
Rated Total Pressure
-20 to 0 to 25 psi
Contact Rating
10A @ 120/240VAC, 10A @ 28VDC
Gauge Connection Location
Side
Standards
CE, CSA, UL
Basic Gauge Case Material
Metal
Differential Gauge Connection Type
FNPT
Includes
Instructions
Body Material
Die Cast Aluminum
Scale Type
Pressure
Differential Pressure Gauge Type
Differential Pressure Gauge
Relay Type
(2) DPDT
Differential Pressure Range Value
0 to 1
Differential Pressure Range
0 to 1 in wc
Gauge Operating Temp. Range
20 Degrees to 120 Degrees F
Gauge Primary Range Smallest Graduation
0.02
Differential Pressure Range Units
in wc
Power Requirement
110 to 120V AC @ 50/60 Hz
Gauge Accuracy
+/-2%
Case Material
Plastic
Lens Material
Polycarbonate
Accuracy Details
+/-2% of FS at 70 Degrees F (21.1 Degrees C)
Switch Contact Type
DPDT
Hazardous Location Rating
Not Rated
Removable Bezel
Yes
Includes Calibration Certificate
No
Mounting Orientation
Upright Only
Includes Vent Plug
No
Includes Mounting Hardware
No
Case Shape
Round
Pressure Gauge Type
Differential Pressure Gauge with Switch
Switch Electrical Requirements
10A @ 28V DC; 10A @ 120/240V AC
Adjustable Set Points
Yes
Dial Color
White
IP/NEMA Rating
Not Rated
Process Temperature Range
20 Degrees to 120 Degrees F
Gauge Case Material
Plastic
Repeatability
+/-1%
Non-Sparking
No
Number of Switches
2
Panel-Mountable
Yes
Blowout Safety Back
No
Compatible Process Media
Air, Non-Combustible and Compatible Gases
Pointer Color
Black
Pressure Measurement - Maximum
1 in wc
Process Media Temperature - Minimum
20 Degrees F
Pressure Measurement - Minimum
0 in wc
Process Media Temperature - Maximum
120 Degrees F
Switch Contact Form
DPDT

Description

Differential Pressure Gage, Pressure Range 0-1 In WC, Relay Type 2 DPDT, Rated 10 A@28 VDC, 10 A @120/240 VAC, Accuracy +/-2% @70 Deg F Full Scale, Pressure Range Minor Div 0.02, Rated Total Pressure 20 In Hg to 25 PSIG, Gage Connection 1/8 In NPT, Power Requirement 110 VAC @50/60 Hz, Dial Size 4 In, Compatible With Air and Non-Combustible Gas, Ambient Operating Range 20 to 120 Deg F, CE/UL/CSA, Includes Instructions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.