Zoro Homepage

Pressure switch/gage, range 0-8.0" w.c.

  • Mfr # A3008

  • Zoro # G3268721


product price: $663.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-2%
Process Connection Type
NPT
Process Connection Size
1/8 in
Series
A3000
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3008
Zoro #
G3268721
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/8 in
Nominal Dial Size
4 in
Case Diameter
5 in
Flange Diameter
5.5 in
Bolt Circle Diameter
5.125 in

Details

Item
Pressure Switch/Gauge
Accuracy
+/-2%
Process Connection Type
NPT
Series
A3000
Process Connection Gender
Female
Application
Air Conditioning Systems, Clean Rooms, Fume Exhaust Systems, Hazardous Area Pressure Measurement and Switching
Process Connection Location
Left
Housing Material
Aluminum
Pressure Range
0 to 8 in wc
Sensor Type
Diaphragm
Standards
CE, CSA, UL
Relay Type
DPDT
Mounting Orientation
Upright Only
Case Shape
Round
Adjustable Set Points
Yes
Switch Electrical Requirements
10A @ 120/240V AC; 10A @ 28V DC
Maximum Working Static Pressure
25 psig
Panel-Mountable
Yes
Accuracy Details
+/-2% FS at 70 Degrees F (21.1 Degrees C)
Compatible Process Media
Air, Non-Combustible Compatible Gases
Pressure Gauge Type
Differential Pressure Gauge with Switch
Ambient Operating Temperature Range
20 Degrees to 120 Degrees F
Number of Switches
2
Includes Calibration Certificate
No
Switch Contact Type
DPDT
Lens Material
Polycarbonate
Repeatability
+/-1%
Power Source
120V AC
Pressure Measurement - Minimum
0 in wc
Pressure Measurement - Maximum
8 in wc
Operating Temperature - Minimum
20 Degrees F
Operating Temperature - Maximum
120 Degrees F
Switch Contact Form
DPDT
Working Static Pressure - Maximum
25 psig

Description

A3008 Pressure Switch/Gage, 0-8" Wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.