Zoro Homepage
This item is Discontinued.
Dwyer Instruments Pressure Transducer, 0-500psi, 36In Lead 626-14-GH-P9-E1-S1

Pressure Transducer, 0-500psi, 36In Lead (Discontinued)

  • Mfr # 626-14-GH-P9-E1-S1
  • Zoro # G0056682
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
626-14-GH-P9-E1-S1
Zoro #
G0056682
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size - Transmitter
1/2 in
Lead Length (In.)
36
Manufacturers Warranty Length
1 yr
Process Connection Size
1/2 in
Overall Width
1.281 in
Overall Length
5.5 in
Cable Length
3 ft
Overall Height
3.5 in

Details

Transmitter Type
Pressure Transmitter
Wetted Materials - Transmitters
316 Stainless Steel, 316L Stainless Steel
Range Values - Transmitter
0 to 500
Range Units - Transmitter
psi
Accuracy - Transmitter
+/-0.25%
Electrical Connections - Transmitter
3 ft Cable
Power Required - Transmitters
13 to 30V DC
Process Connection Type - Transmitter
MNPT
Output - Transmitter
4 to 20mA DC
Operating Temp. - Transmitter
0 Degrees to 200 Degrees F
Wiring Entry - Transmitter
1/2 in FNPT
Includes
Instructions
Output
4 to 20mA DC
Process Connection
1/2 in Male NPT
Operating Temp.
0 to 200 F
Power Required
10 to 30V DC
Range
0 to 500 psi
Loop Resistance
0 to 1300 ohms
Wetted Materials
316 SS and 316L SS
Accuracy
+/-0.25%
Max. Pressure (PSI)
1,000 psi
NEMA Rating
NEMA 4X
Housing
Stainless Steel
Item
Pressure Transmitter
Thermal Error
+/-0.02%
Features
Protection in Harsh Environments, Shock and Vibration Resistance
Electrical Connections
Cable & Wire Leads
Pressure Range
0 psi to 1,000 psi
Number of Wires
2
Process Connection Type
NPT
NIST Traceable Certificate
No
Minimum Pressure
0 psi
For Use With Media Type
Compressors, Hydraulic, Industrial Process Monitoring, Irrigation System Pressure, Pumping Systems
Maximum Operating Temperature
200 Degrees F
Process Connection Gender
Male
Type of Pressure
Gauge
Enclosure Rating
IP66 ; NEMA 4X
Overpressure
2,500 psig
Series
626
IP Rating
IP66
Maximum Loop Resistance
0 to 1,000 Ohm Max
Minimum Operating Temperature
0 Degrees F
Intrinsically Safe
No
Weight
10 oz
Electrical Connection
Cable & Wire Leads
Operating Temperature
0 Degrees F to 200 Degrees F
Pressure Units
psig
Standards
CE, NSF, UL Listed
Explosion/Fire Proof
No
Maximum Pressure
1,000 psi
Housing Material
Stainless Steel
Wiring Entry
Cable Gland
Response Time
300 msec

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 1,000 psi, Electrical Connections Cable & Wire Leads, Output 4 to 20mA DC, Accuracy +/-0.25 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/2 in, Process Connection Type NPT, Power Required 10 to 30V DC, NEMA Rating NEMA 4X, IP Rating IP66, Series 626, Wiring Entry Cable Gland, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature 0 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.