Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Transmitter, 0-50psi, 36 In Lead

  • Mfr # 626-09-GH-P1-E1-S1

  • Zoro # G0056481


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Series
626
Output
4 to 20mA DC
Accuracy
+/-0.25% of Full Scale
Electrical Connections
Cable & Wire Leads
Features
Protection in Harsh Environments, Shock and Vibration Resistance, Wide Range of Models and Connections That can Meet Pressure Measurement Specifications From Low to Very High
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
626-09-GH-P1-E1-S1
Zoro #
G0056481
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size - Transmitter
1/4 in
Lead Length (In.)
36
Manufacturers Warranty Length
1 yr
Overall Length
1.281 in
Overall Width
5.5 in
Overall Height
3.5 in
Process Connection Size
1/4 in
Cable Length
3 ft

Details

Item
Pressure Transmitter
Series
626
Output
4 to 20mA DC
Accuracy
+/-0.25% of Full Scale
Electrical Connections
Cable & Wire Leads
Features
Protection in Harsh Environments, Shock and Vibration Resistance, Wide Range of Models and Connections That can Meet Pressure Measurement Specifications From Low to Very High
Housing
Stainless Steel
Power Required
10 to 30V DC
Wetted Materials
316 SS and 316L SS
Operating Temp.
0 to 200 F
Accuracy - Transmitter
+/-0.25% Full Scale
Wetted Materials - Transmitters
316 Stainless Steel, 316L Stainless Steel
Transmitter Type
Pressure Transmitter
Wiring Entry - Transmitter
1/2 in FNPT
Output - Transmitter
4 to 20mA DC
Range Units - Transmitter
psi
Operating Temp. - Transmitter
0 Degrees to 200 Degrees F
NEMA Rating
NEMA 4X
Compatible With
Liquids and Gas
Electrical Connections - Transmitter
3 ft Cable
Max. Pressure (PSI)
100 psi
Range
0 to 50 psi
Process Connection Type - Transmitter
MNPT
Power Required - Transmitters
13 to 30V DC
Loop Resistance
0 to 1300 ohms
Includes
Instructions
Range Values - Transmitter
0 to 50
Thermal Error
+/-0.02%
Wiring Entry
Cable Gland
Minimum Operating Temperature
0 Degrees F
Minimum Pressure
0 psi
Housing Material
Stainless Steel
Process Connection Type
NPT
Weight
10 oz
Electrical Connection
Cable
Explosion/Fire Proof
No
Process Connection Gender
Male
Standards
CE, NSF, UL Listed
Pressure Units
psig
Intrinsically Safe
No
Type of Pressure
Gauge
Maximum Loop Resistance
0 to 1,000 Ohm Max
Maximum Operating Temperature
200 Degrees F
Number of Wires
2
IP Rating
IP66
Response Time
300 msec
Overpressure
300 psig
For Use With Media Type
Compressors, Hydraulics, Pumps
NIST Traceable Certificate
No
Maximum Pressure
50 psi
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Output Power
4 to 20mA DC
Input Voltage
10 to 30V DC
Process Media Temperature - Minimum
0 Degrees F
Pressure Type Measured
Gauge
Loop Resistance - Maximum
0 to 1,000 Ohm Max
Intrinsic Safety
Not Specified Intrinsically Safe
Process Media Temperature - Maximum
200 Degrees F
NEMA Enclosure Rating
4X
Pressure Measurement - Minimum
0 psi
Pressure Measurement - Maximum
50 psi

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 50 psi, Electrical Connections Cable & Wire Leads, Output 4 to 20mA DC, Accuracy +/-0.25 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 10 to 30V DC, NEMA Rating NEMA 4X, IP Rating IP66, Series 626, Wiring Entry Cable Gland, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature 0 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.