Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Transmitter, 15 psia

  • Mfr # 628-00-GH-P1-E4-S1

  • Zoro # G0056996


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Series
628
Output
4 to 20mA DC
Accuracy
+/-1% of Full Scale
Electrical Connections
4-Pin DIN 43650 Form C Connector
Features
Protection in Harsh Environments, Shock and Vibration Resistance, Wide Range of Models and Connections That can Meet Pressure Measurement Specifications From Low to Very High
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
628-00-GH-P1-E4-S1
Zoro #
G0056996
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Process Connection Size - Transmitter
1/4 in
Overall Length
5.5 in
Overall Height
3.5 in
Overall Width
1.281 in
Process Connection Size
1/4 in

Details

Item
Pressure Transmitter
Series
628
Output
4 to 20mA DC
Accuracy
+/-1% of Full Scale
Electrical Connections
4-Pin DIN 43650 Form C Connector
Features
Protection in Harsh Environments, Shock and Vibration Resistance, Wide Range of Models and Connections That can Meet Pressure Measurement Specifications From Low to Very High
Housing
Stainless Steel
Power Required
10 to 30V DC
Wiring Entry - Transmitter
1/2 in FNPT
Loop Resistance
0 to 1300 ohms
Range Values - Transmitter
30 to 0
Wetted Materials
316 SS and 316L SS
Wetted Materials - Transmitters
316 Stainless Steel, 316L Stainless Steel
Thermal Error
+/-0.04%
Power Required - Transmitters
13 to 30V DC
Operating Temp.
0 to 200 F
Range Units - Transmitter
In. Hg
Accuracy - Transmitter
+/-1.00%
Electrical Connections - Transmitter
Mini-Hirschmann Connector
Output - Transmitter
4 to 20mA DC
Process Connection Type - Transmitter
MNPT
Transmitter Type
Pressure Transmitter
Max. Pressure (PSI)
0 to 15
Includes
Instructions
NEMA Rating
NEMA 4X
Range
30 to 0" Hg Vac
Operating Temp. - Transmitter
0 Degrees to 200 Degrees F
Type of Pressure
Absolute
For Use With Media Type
Compressors, Hydraulics, Pumps
Maximum Pressure
15 psia
Process Connection Type
NPT
Housing Material
Stainless Steel
Maximum Operating Temperature
200 Degrees F
Explosion/Fire Proof
No
Weight
10 oz
Minimum Pressure
0 psi
Intrinsically Safe
No
Response Time
300 msec
IP Rating
IP66
Calibration Certificate Included
No
Minimum Operating Temperature
0 Degrees F
Maximum Loop Resistance
0 to 1,000 Ohm Max
Pressure Units
psia
NIST Traceable Certificate
No
Standards
CE, NSF, UL Listed
Overpressure
45 psia
Process Connection Gender
Male
Number of Wires
2
Electrical Connection
4-Pin DIN 43650 Form C Connector
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Pressure Measurement - Maximum
15 psia
Intrinsic Safety
Not Specified Intrinsically Safe
Output Power
4 to 20mA DC
Pressure Measurement - Minimum
0 psi
Process Media Temperature - Maximum
200 Degrees F
Input Voltage
10 to 30V DC
Loop Resistance - Maximum
0 to 1,000 Ohm Max
NEMA Enclosure Rating
4X
Process Media Temperature - Minimum
0 Degrees F
Pressure Type Measured
Absolute

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 15 psia, Electrical Connections 4-Pin DIN 43650 Form C Connector, Output 4 to 20mA DC, Accuracy +/-1 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 10 to 30V DC, NEMA Rating NEMA 4X, IP Rating IP66, Series 628, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature 0 Degrees F, Housing Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.