Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Transmitter, LCD, 0 to 1 In WC

  • Mfr # DM-004

  • Zoro # G0017315


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Pressure Range (In. WC)
0 to 1
Accuracy
+/-1% of Full Scale
Output
4 to 20mA DC
Power Required
10 to 35V DC
Process Connection Type
Hose Barb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DM-004
Zoro #
G0017315
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Process Connection Size - Transmitter
1/8 in
Diameter - Transmitter
4.75 in
Overall Depth - Transmitter
1.69 in
Housing Height
4 3/4 in
Overall Length
1.69 in
Housing Length
4 3/4 in
Diameter
4.75 in
Overall Diameter
4.75 in

Details

Item
Indicating Differential Transmitter
Pressure Range (In. WC)
0 to 1
Accuracy
+/-1% of Full Scale
Output
4 to 20mA DC
Power Required
10 to 35V DC
Process Connection Type
Hose Barb
Connection Location
Side
Operating Temp. - Transmitter
20 Degrees to 120 Degrees F
Series
DM-2000
Standards
CE, RoHS
Loop Resistance
0 to 1250 ohms
Connection Location - Transmitter
Side
Connection
1/8" Barbed Fitting
Wiring Entry - Transmitter
None
Range Units - Transmitter
in wc
Electrical Connections - Transmitter
Screw Terminals
Shape - Transmitter
Round
Transmitter Type
Pressure Transmitter
Power Required - Transmitters
10 to 35V DC
Display - Transmitter
3-1/2 Digit LCD
Output - Transmitter
4 to 20mA DC
Accuracy - Transmitter
+/-1.00% Full Scale
Process Connection Type - Transmitter
Hose Barb
Pressure Range Minor Div.
0.02 in wc
Output Accuracy
+/-1% Full Scale
Includes
Instructions
Range Values - Transmitter
0 to 1
Thermal Error
+/-0.055%
Number of Digits
3 1/2
Display Units
bar, in wc, kPa, mbar, mm wc, psi
Features
Zero and Span Controls
Display Type
Digital
Maximum Operating Temperature
120 Degrees F
Primary Scale Units
in wc
Electrical Connections
Screw Terminals
Maximum Loop Resistance
1250 Ohm
Housing Material
Glass
Weight
4.8 oz
For Use With Media Type
Air, Compatible Gases, Non-Combustible Gases
Pressure Units
in wc
Minimum Pressure
0 in wc
Display Screen Type
LCD
Number of Wires
2
Primary Scale Range
0 to 1.000 in wc
Minimum Operating Temperature
20 Degrees F
Maximum Pressure
1 in wc
NIST Traceable Certificate
No
Overpressure
10 psi
Shape
Round
Digital Display Screen Type
LCD
Process Media Temperature - Maximum
120 Degrees F
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Input Voltage
10 to 35V DC
Process Connection Location
Side
Process Media Temperature - Minimum
20 Degrees F
Loop Resistance - Maximum
1250 Ohm
Pressure Measurement - Minimum
0 in wc
Output Power
4 to 20mA DC
Pressure Measurement - Maximum
1 in wc
Electrical Connection
Screw Terminals

Description

Indicating Differential Transmitter, Output 4 to 20mA DC, Maximum Pressure 1 in wc, Minimum Pressure 0 in wc, Overpressure 10 psi, Accuracy +/-1 Percent of Full Scale, Number of Wires 2, Power Required 10 to 35V DC, Process Connection Size 1/4 in, Process Connection Type Hose Barb, Series DM-2000, Electrical Connections Screw Terminals, NIST Traceable Certificate No, Display Type Digital, Housing Material Glass, Connection Location Side, Diameter 4.75 in, Display Screen Type LCD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.