Zoro Homepage

Process Indicator, LCI132 Style

  • Mfr # LCI132-00

  • Zoro # G409990985


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Type
DC Current; DC Voltage
Input Range
+/-10 V DC, +/-100 V DC, +/-20 mA DC, +/-20 V DC, +/-200 V DC
Accuracy
+/-0.2% of Range + 3 Digits; +/-0.4% of Range + 4 Digits
Display Span
0 to 9,999 (AC); -1,999 to 9,999 (DC)
Display Digits
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCI132-00
Zoro #
G409990985
UPC #
-
Country of Origin
Spain

Dimensions

Manufacturers Warranty Length
3 yr
Overall Height
0.95 in
Overall Width
1.89 in
Cutout DIN Size
1/32
Digit Height - Maximum
0.39 in

Description

Process Indicator, DC Current; DC Voltage, Input Range +/-10 V DC, +/-100 V DC, +/-20 mA DC, +/-20 V DC, +/-200 V DC, Accuracy +/-0.2 Percent of Range + 3 Digits; +/-0.4 Percent of Range + 4 Digits, Display Span 0 to 9,999 (AC); -1,999 to 9,999 (DC), Display Digits 4, Fits 1/32 DIN, Connector Type Panel Mount, 4X NEMA Rating, Mounting Panel, Style LCI132, Manufacturers Warranty Length 3 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.