Zoro Homepage

Process Indicator, LCI132 Style

  • Mfr # LCI132-10

  • Zoro # G709982659


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Type
DC Current; DC Voltage
Input Range
-1.999 to 5 A DC, -199.9 to +600 V DC, +/-1 A DC, +/-100 V AC, +/-100 V DC, 1 A DC, 5 A DC, 600 V AC
Accuracy
+/-0.2% of Range + 3 Digits; +/-0.4% of Range + 4 Digits
Display Span
0 to 9,999 (AC); -1,999 to 9,999 (DC)
Display Digits
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCI132-10
Zoro #
G709982659
UPC #
-
Country of Origin
Spain

Dimensions

Manufacturers Warranty Length
3 yr
Overall Height
1.1 in
Overall Width
2.2 in
Digit Height - Maximum
0.39 in
Overall Depth
4.3 in
Cutout DIN Size
1/32

Details

Item
Process Indicator
Type
DC Current; DC Voltage
Input Range
-1.999 to 5 A DC, -199.9 to +600 V DC, +/-1 A DC, +/-100 V AC, +/-100 V DC, 1 A DC, 5 A DC, 600 V AC
Accuracy
+/-0.2% of Range + 3 Digits; +/-0.4% of Range + 4 Digits
Display Span
0 to 9,999 (AC); -1,999 to 9,999 (DC)
Display Digits
4
Style
LCI132
NEMA Rating
4X
Connector Type
Panel Mount
Fits
1/32 DIN
Mounting
Panel
Series
LCI132
Product Type
Process Indicator
Parameters Measured
AC Current, AC Voltage, DC Current
AC Voltage Input - Maximum
240 V AC
Digital Display Screen Color
Red
Display Span - Maximum
9,999
AC Voltage Input - Minimum
120 V AC
NEMA Enclosure Rating
4X
DC Voltage Input - Maximum
600 V DC
Display Span - Minimum
-1,999
Digital Display Screen Type
LED
Current Display - Maximum
20 mA
Voltage Display - Minimum
10 V DC
DC Voltage Input - Minimum
-199.9 V DC
Number of Display Digits
4
Voltage Display - Maximum
200 V DC

Description

Process Indicator, DC Current; DC Voltage, Input Range -1.999 to 5 A DC, -199.9 to +600 V DC, +/-1 A DC, +/-100 V AC, +/-100 V DC, 1 A DC, 5 A DC, 600 V AC, Accuracy +/-0.2 Percent of Range + 3 Digits; +/-0.4 Percent of Range + 4 Digits, Display Span 0 to 9,999 (AC); -1,999 to 9,999 (DC), Display Digits 4, Fits 1/32 DIN, Connector Type Panel Mount, Not Applicable Interface, 4X NEMA Rating, Mounting Panel, Style LCI132, Manufacturers Warranty Length 3 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.