Zoro Homepage

Programmable Panel Meter, TFT Display

  • Mfr # SPPM-28-C

  • Zoro # G510070453


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Type
Gas Concentration/Parameter; Humidity; Pressure; Temperature
Input Range
0 to 40 V DC, 0 to 50 mA
Accuracy
0.1%
Display
TFT
Interface
USB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPPM-28-C
Zoro #
G510070453
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
5.5 in
Overall Height
4 in
Overall Width
1.5 in

Details

Item
Smart Panel Meter
Type
Gas Concentration/Parameter; Humidity; Pressure; Temperature
Input Range
0 to 40 V DC, 0 to 50 mA
Accuracy
0.1%
Display
TFT
Interface
USB
Mounting
Panel
NEMA Rating
4X
Standards
CE, RoHS
Style
SPPM
Fits
3.43 in x 2.15 in Cut Out
Connector Type
Pin Terminal / USB / Screw Terminal
Series
SPPM
Display Features
Graph, Touchscreen
NEMA Enclosure Rating
4X
Product Type
Smart Programmable Panel Meter
DC Voltage Input - Minimum
4 V DC
Digital Display Screen Type
TFT LCD
Current Display - Maximum
50 mA
DC Voltage Input - Maximum
30 V DC
Current Display - Minimum
0 mA
Terminal Connection Type
Pin

Description

Smart Panel Meter, Gas Concentration/Parameter; Humidity; Pressure; Temperature, Input Range 0 to 40 V DC, 0 to 50 mA, Accuracy 0.1 Percent, TFT Display, Fits 3.43 in x 2.15 in Cut Out, Connector Type Pin Terminal / USB / Screw Terminal, USB Interface, 4X NEMA Rating, Mounting Panel, Style SPPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.