Zoro Homepage

Pulse Panel Meter, LCD Display

  • Mfr # PPM-141

  • Zoro # G609991003


product price: $959.99
/ea
Free Shipping & Returns

Key Features

Type
Controlling; Indication; Monitoring; Process Control; Totalization
Accuracy
+/-0.03%
Display Span
999,999
Display
LCD
Display Digits
Dual Line 6 Digit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPM-141
Zoro #
G609991003
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Overall Width
4.41 in
Overall Height
2.41 in
Overall Depth
5.43 in
Cutout DIN Size
1/8
Digit Height - Minimum
0.46 in
Digit Height - Maximum
0.6 in

Details

Item
Pulse Panel Meter
Type
Controlling; Indication; Monitoring; Process Control; Totalization
Accuracy
+/-0.03%
Display Span
999,999
Display
LCD
Display Digits
Dual Line 6 Digit
Interface
USB
Fits
1/8 DIN
Connector Type
Screw Terminal
Series
PPM
Style
PPM
Includes
NEMA 4X Front Panel, USB Based Programming Software is Resident on the Meter
Mounting
Panel
NEMA Rating
4X
Standards
CE, CUL, RoHS, UL
Relay Contact Form
SPDT, SPST
Number of Display Digits
6
Current Display - Minimum
4 mA
AC Voltage Input - Maximum
265 V AC
Display Span - Maximum
999,999
Relay DC Contact Rating
3A @ 30 VDC and 125/250 VAC
Digital Display Screen Color
Red
NEMA Enclosure Rating
4X
AC Voltage Input - Minimum
85 V AC
Digital Display Screen Type
LED
Relay AC Contact Rating
3A @ 30 VDC and 125/250 VAC
Product Type
Pulse Panel Meter
Current Display - Maximum
20 mA
Parameters Measured
AC Current, AC Voltage, DC Current
Terminal Connection Type
Screw Clamp

Description

Pulse Panel Meter, Controlling; Indication; Monitoring; Process Control; Totalization, Accuracy +/-0.03 Percent, Display Span 999,999, Display Digits Dual Line 6 Digit, LCD Display, Fits 1/8 DIN, Connector Type Screw Terminal, USB Interface, 4X NEMA Rating, Mounting Panel, Style PPM, Includes NEMA 4X Front Panel, USB Based Programming Software is Resident on the Meter, Manufacturers Warranty Length 3 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.