Zoro Homepage

Pulse Panel Meter, LCD Display

  • Mfr # PPM-200

  • Zoro # G510070682


product price: $929.99
/ea
Free Shipping & Returns

Key Features

Type
Pulse
Accuracy
+/-0.03%
Display Span
999,999
Display
LCD
Display Digits
Dual Line 6 Digit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPM-200
Zoro #
G510070682
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Overall Height
2.41 in
Overall Width
4.41 in
Overall Depth
5.43 in
Digit Height - Minimum
0.46 in
Digit Height - Maximum
0.6 in
Cutout DIN Size
1/8

Details

Item
Pulse Panel Meter
Type
Pulse
Accuracy
+/-0.03%
Display Span
999,999
Display
LCD
Display Digits
Dual Line 6 Digit
Interface
USB
Connector Type
Screw Terminal
Includes
NEMA 4X Front Panel, USB Based Programming Software is Resident on the Meter
Series
PPM
Fits
1/8 DIN
Style
PPM
Mounting
Panel
Standards
CE, CUL, RoHS, UL
NEMA Rating
4X
Digital Display Screen Type
LED
NEMA Enclosure Rating
4X
DC Voltage Input - Maximum
24 V DC
Terminal Connection Type
Screw Clamp
Display Span - Maximum
999,999
Digital Display Screen Color
Red
Number of Display Digits
6
DC Voltage Input - Minimum
12 V DC
Product Type
Pulse Panel Meter

Description

Pulse Panel Meter, Pulse, Accuracy +/-0.03 Percent, Display Span 999,999, Display Digits Dual Line 6 Digit, LCD Display, Fits 1/8 DIN, Connector Type Screw Terminal, USB Interface, 4X NEMA Rating, Mounting Panel, Style PPM, Includes NEMA 4X Front Panel, USB Based Programming Software is Resident on the Meter, Manufacturers Warranty Length 3 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.